Zoro Homepage

Alverton 1 Light Wall Sconce, Polished Nickel & Clear

  • Mfr # 3036-1S-PN

  • Zoro # G505840849


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Height
12.5"
Width
5.25"
Dimmable
Yes
Finish
Polished Nickel
Series
Alverton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3036-1S-PN
Zoro #
G505840849
UPC #
685659173697
Country of Origin
China

Dimensions

Height
12.5"
Width
5.25"
Length
7.5"
Canopy Dimensions
8-3/4 in x 4.75 in

Details

Dimmable
Yes
Finish
Polished Nickel
Item
Wall Sconce
Series
Alverton
Standards
CUL/cETLu
Lamp Watts
100
Housing Material
Steel
Frame Material
Steel
Bulb Base
Medium
Number of Lights
1
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.