Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alverton 1 Light Wall Sconce, Rubbed Brass & Clear

  • Mfr # 3036-1S-RB

  • Zoro # G405841106


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Height
12.5"
Width
5.25"
Dimmable
Yes
Finish
Rubbed Brass
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3036-1S-RB
Zoro #
G405841106
UPC #
685659173703
Country of Origin
China

Dimensions

Height
12.5"
Width
5.25"
Length
7.5"
Canopy Dimensions
8-3/4 in x 4.75 in

Details

Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Housing Material
Steel
Lamp Watts
100
Series
Alverton
Standards
CUL/cETLu
Shade Finish
Clear
Shade Material
Glass
Bulb Base
Medium
Rated Location
Damp
Frame Material
Steel
Number of Lights
1

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.