Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amador 1 Light Outdoor, Deep Bronze

  • Mfr # 559S-DBZ-LED

  • Zoro # G105836839


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Width
5.13"
Height
9.63"
Length
4.38"
Series
Amador
Watts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559S-DBZ-LED
Zoro #
G105836839
UPC #
685659066296
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.13"
Height
9.63"
Length
4.38"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Amador
Watts
6
Finish
Deep Bronze
Lamp Included
Yes
Color Temperature
2700K
Standards
CUL/cETLu
Housing Material
Aluminum
CRI
CRI>80
Source Lumens
480
Bulb Base
LED-Integrated
Delivered Lumens
210
Rated Location
Wet
Number of Lights
1

Description

With its contemporary look, the Amador collection completes any modern exterior with its cutting edge design. Available in three sizes and finished in your choice of Black, Deep Bronze, or Silver, this family employs the latest technology in energysaving LED. These fixtures are constructed of aluminum to help protect from corrosion and will make a perfect addition to your outdoor decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.