Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amador 1 Light Outdoor, Silver

  • Mfr # 559B-SL-LED

  • Zoro # G305836684


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Width
9"
Height
19"
Length
5.88"
Series
Amador
Watts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559B-SL-LED
Zoro #
G305836684
UPC #
685659066364
Country of Origin
Taiwan, Province of China

Dimensions

Width
9"
Height
19"
Length
5.88"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Amador
Watts
14
Finish
Silver
Lamp Included
Yes
Standards
CUL/cETLu
Color Temperature
2700K
Housing Material
Aluminum
CRI
CRI>80
Source Lumens
1120
Bulb Base
LED-Integrated
Number of Lights
1
Rated Location
Wet
Delivered Lumens
550

Description

With its contemporary look, the Amador collection completes any modern exterior with its cutting edge design. Available in three sizes and finished in your choice of Black, Deep Bronze, or Silver, this family employs the latest technology in energysaving LED. These fixtures are constructed of aluminum to help protect from corrosion and will make a perfect addition to your outdoor decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.