Amara Chandelier, 5-Light, 38 In.W x 22.25 In.H, Gilded Gold/

  • Mfr # 3039-38GG

  • Zoro # G311800112


product price: $766.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Collection
Amara
Series
Amara
Lamp Watts
60
Height
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3039-38GG
Zoro #
G311800112
UPC #
685659184860
Country of Origin
China

Dimensions

Height
22.25 in
Width
38 in
Length
38"
Canopy Dimensions
5.1"L x 5.1"W
Cord/Wire Length
170"
Chain Length
120"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Gilded Gold
Number of Lights
5
Collection
Amara
Series
Amara
Lamp Watts
60
Standards
CETL
Material
Steel
Style
Organic, Contemporary, Transitional, Designer
Dimmable
Yes
Rated Location
Dry
Bulb Base
Candelabra
Frame Material
Steel
Location Rating
Dry
Bulbs Included
No

Description

Sinuous scrolls and delicate crystal teardrops lend lush sophistication to a contemporary five-light chandelier. In gilded gold, it creates a rich, organic design element over an entry or in a dining room. Candelabra lights are a classic touch, offering a soft, warm glow for inviting ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.