
Amara Chandelier, 5-Light, 38 In.W x 22.25 In.H, Matte Black/
Mfr # 3039-38MB
Zoro # G011800122
product price: $690.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Width
38 in
Collection
Amara
Dimmable
Yes
Series
Amara
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3039-38MB
Zoro #
G011800122
UPC #
685659184877
Country of Origin
China
Dimensions
Width
38 in
Height
22.25 in
Length
38"
Cord/Wire Length
170"
Canopy Dimensions
5.1"L x 5.1"W
Chain Length
120"
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Collection
Amara
Dimmable
Yes
Series
Amara
Style
Organic, Contemporary, Transitional, Designer
Lamp Watts
60
Standards
CETL
Number of Lights
5
Material
Steel
Rated Location
Dry
Bulb Base
Candelabra
Frame Material
Steel
Bulbs Included
No
Location Rating
Dry
Description
Sinuous scrolls and delicate crystal teardrops lend lush sophistication to a contemporary five-light chandelier. In matte black, it creates a rich, organic design element over an entry or in a dining room. Candelabra lights are a classic touch, offering a soft, warm glow for inviting ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.