
Amara Chandelier, 6-Light, 58.75 In.W x 34 In.H, Matte Black/
Mfr # 3039-59MB
Zoro # G411800043
product price: $1,036.00
/eaKey Features
Fixture Wattage
60 W
Lamp Watts
60
Length
58.75"
Collection
Amara
Series
Amara
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3039-59MB
Zoro #
G411800043
UPC #
685659184891
Country of Origin
China
Dimensions
Length
58.75"
Height
34 in
Width
58.75 in
Chain Length
120"
Cord/Wire Length
170"
Canopy Dimensions
5.1"L x 5.1"W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Lamp Watts
60
Collection
Amara
Series
Amara
Number of Lights
6
Standards
CETL
Style
Organic, Contemporary, Transitional, Designer
Material
Steel
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Dry
Bulbs Included
No
Frame Material
Steel
Location Rating
Dry
Description
Ornate scrolls create a sinuous, delicate silhouette for a contemporary six-light chandelier from the Amara collection. Gorgeously adorned with teardrop crystals that sparkle in the light, it creates a stunning focal point over a foyer or dining table. A matte black finish adds depth to classic candelabra lights for a rich, inviting ambiance in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.