Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amon 1 Light Mini Pendant, Chrome And Clear Seedy

  • Mfr # 722MP-CH

  • Zoro # G105841543


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Height
6.5"
Length
8"
Width
8"
Number of Lights
1
Style
vintage; schoolhouse; traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722MP-CH
Zoro #
G105841543
UPC #
685659058413
Country of Origin
China

Dimensions

Height
6.5"
Length
8"
Width
8"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
vintage; schoolhouse; traditional
Shade Material
Glass
Item
Mini Pendant
Finish
Chrome
Material
Steel
Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Series
Amon
Shade Finish
Clear Seedy
Rated Location
Dry
Bulb Base
Medium

Description

Oblate glass shades influenced by the school house globes of old, the Amon family puts a contemporary spin on a traditional classic. Vintage inspired seedy glass paired with sleek modern finishes create a bold yet classic look. Finishes include Satin Gold, Brushed Nickel, Chrome and Olde Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.