Zoro Homepage

Amon 2 Light Flush Mount, Matte Black & Matte Opal

  • Mfr # 722F2-MB

  • Zoro # G405835853


product price: $176.00
/ea
Free Shipping & Returns

Key Features

Length
13"
Width
13"
Watts
60
Dimmable
Yes
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722F2-MB
Zoro #
G405835853
UPC #
685659144888
Country of Origin
China

Dimensions

Length
13"
Width
13"
Height
7.5"
Canopy Dimensions
13 in x 13 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Housing Material
Steel
Number of LEDs
Medium
Series
Amon
Standards
CUL/cETLu
Number of Light Bulbs Required
2
Rated Location
Damp
Shade Finish
Matte Opal
Shade Material
Glass

Description

Building on an iconic schoolhouse theme, this two-light flush mount ceiling light offers a stylish source of illumination for a transitional space. Presenting a gorgeous contrast, its Matte Black finish metal accents make a Seedy Glass dome shade appeal to the mysterious at heart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.