Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amon 2 Light Flush Mount, Satin Gold And Clear Seedy

  • Mfr # 722F2-SG

  • Zoro # G905835742


product price: $176.00
/ea
Free Shipping & Returns

Key Features

Length
13"
Width
13"
Height
7.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722F2-SG
Zoro #
G905835742
UPC #
685659058314
Country of Origin
China

Dimensions

Length
13"
Width
13"
Height
7.5"
Canopy Dimensions
13 in x 13 in

Details

Watts
60
Dimmable
Yes
Finish
Satin Gold
Item
Flush Mount
Series
Amon
Standards
CUL/cETLu
Number of LEDs
Medium
Housing Material
Steel
Number of Light Bulbs Required
2
Shade Finish
Clear Seedy
Shade Material
Glass
Rated Location
Damp

Description

Oblate glass shades influenced by the school house globes of old, the Amon family puts a contemporary spin on a traditional classic. Vintage inspired seedy glass paired with sleek modern finishes create a bold yet classic look. Finishes include Satin Gold, Brushed Nickel, Chrome and Olde Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.