Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amon 3 Light Flush Mount, Brushed Nickel And Clear Seedy

  • Mfr # 722F3-BN

  • Zoro # G505835739


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Length
15"
Width
15"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722F3-BN
Zoro #
G505835739
UPC #
685659058321
Country of Origin
China

Dimensions

Length
15"
Width
15"
Height
8.5"
Canopy Dimensions
15 in x 15 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Housing Material
Steel
Number of LEDs
Medium
Standards
CUL/cETLu
Series
Amon
Number of Light Bulbs Required
3
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Damp

Description

Oblate glass shades influenced by the school house globes of old, the Amon family puts a contemporary spin on a traditional classic. Vintage inspired seedy glass paired with sleek modern finishes create a bold yet classic look. Finishes include Satin Gold, Brushed Nickel, Chrome and Olde Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.