Zoro Homepage
This item is Discontinued.
Z-Lite Amon 3 Light Semi Flush Mount, Brushed Nickel And Clear Seedy 722SF-BN

Amon 3 Light Semi Flush Mount, Brushed Nickel And Clear Seedy (Discontinued)

  • Mfr # 722SF-BN
  • Zoro # G305841497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722SF-BN
Zoro #
G305841497
UPC #
685659058482
Country of Origin
China

Dimensions

Width
15 in
Length
15 in
Height
13-1/2 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Amon
Item
Semi Flush Mount
Finish
Brushed Nickel
Glass Color
Clear Seedy
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Shade Material
Glass
Rated Location
Damp
Bulb Wattage
100 W
Shade Finish
Clear Seedy
Dimmable
Yes
Frame Finish
Brushed Nickel
Bulb Base
Medium
Frame Material
Steel

Description

Oblate glass shades influenced by the school house globes of old, the Amon family puts a contemporary spin on a traditional classic. Vintage inspired seedy glass paired with sleek modern finishes create a bold yet classic look. Finishes include Satin Gold, Brushed Nickel, Chrome and Olde Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.