Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amon 3 Light Semi Flush Mount, Heritage Brass And Clear Seedy

  • Mfr # 722SF-HBR

  • Zoro # G705841479


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Amon
Finish
Heritage Brass
Length
15 in
Height
13-1/2 in
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722SF-HBR
Zoro #
G705841479
UPC #
685659081787
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
13-1/2 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Amon
Item
Semi Flush Mount
Finish
Heritage Brass
Glass Color
Clear Seedy
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Bulb Wattage
100 W
Rated Location
Damp
Shade Material
Glass
Bulb Base
Medium
Dimmable
Yes
Frame Finish
Heritage Brass
Frame Material
Steel
Shade Finish
Clear Seedy

Description

A vintage sense of agelessness permeates chic fresh lines in this three-light semi flush mount lighting fixture. The clear seedy steampunk inspired globes give a rustic appeal while the delightful heritage brass underscores a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.