
Analia Vanity, 2-Light, 16.5 In.W x 7.5 In.L x 9.25 In.H, Brushed Nickel/Clear Ribbed
Mfr # 1101-2V-BN
Zoro # G711800156
product price:Â $200.00
/ea
Free Shipping & Returns
Key Features
Height
9.25 in
Length
7.5 in
Number of Lights
2
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1101-2V-BN
Zoro #
G711800156
UPC #
685659185362
Country of Origin
China
Dimensions
Height
9.25 in
Length
7.5 in
Width
16.5 in
Canopy Dimensions
7.01 in x 4.53 in
Backplate Dimensions
7.01"L x 4.53"W
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
2
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Shade Material
Glass
Dimmable
Yes
Lamp Watts
100
Series
Analia
Standards
UL/ CUL Certified
Housing Material
Steel
Lamp Included
No
Bulb Base
Medium
Shade Finish
Clear Ribbed
Rated Location
Damp
Frame Material
Steel
Shade Finish/Color
Clear Ribbed
Location Rating
Damp
Frame Finish
Brushed Nickel
Description
The romantic aesthetic of heady textured clear glass begins a design journey toward perfecting the custom look of an ensuite or guest bath space. From the Analia collection, this two-light vanity light is a great choice for contemporary or transitional bathrooms and hallways. Minimalism delivers order to a sleek brushed nickel finish steel frame offering versatility and sophistication.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.