
Analia Vanity, 2-Light, 16.5 In.W x 7.5 In.L x 9.25 In.H, Matte Black/Clear Ribbed
Mfr # 1101-2V-MB
Zoro # G211800076
product price:Â $190.00
/ea
Free Shipping & Returns
Key Features
Height
9.25 in
Length
7.5 in
Number of Lights
2
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1101-2V-MB
Zoro #
G211800076
UPC #
685659185386
Country of Origin
China
Dimensions
Height
9.25 in
Length
7.5 in
Width
16.5 in
Canopy Dimensions
7.01 in x 4.53 in
Backplate Dimensions
7.01"L x 4.53"W
Details
Item
Vanity
Housing Finish
Matte Black
Number of Lights
2
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Shade Material
Glass
Lamp Included
No
Standards
UL/ CUL Certified
Lamp Watts
100
Dimmable
Yes
Housing Material
Steel
Series
Analia
Shade Finish
Clear Ribbed
Bulb Base
Medium
Rated Location
Damp
Frame Finish
Matte Black
Location Rating
Damp
Shade Finish/Color
Clear Ribbed
Frame Material
Steel
Description
Embolden the custom look of an ensuite or guest bath space with a chic vanity bath light highlighted with romantic clear textured glass shades. From the Analia collection, this two-light vanity light is a great choice for contemporary or transitional bathrooms and hallways. Minimalism delivers order to a bold matte black finish steel frame offering versatility and sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.