
Analia Vanity, 4-Light, 36 In.W x 7.5 In.L x 9.25 In.H, Brushed Nickel/Clear Ribbed
Mfr # 1101-4V-BN
Zoro # G711799634
product price:Â $372.00
/ea
Free Shipping & Returns
Key Features
Height
9.25 in
Length
7.5 in
Number of Lights
4
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1101-4V-BN
Zoro #
G711799634
UPC #
685659185447
Country of Origin
China
Dimensions
Height
9.25 in
Length
7.5 in
Width
36 in
Canopy Dimensions
7.01 in x 4.53 in
Backplate Dimensions
7.01"L x 4.53"W
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Shade Material
Glass
Standards
UL/ CUL Certified
Lamp Watts
100
Dimmable
Yes
Housing Material
Steel
Lamp Included
No
Series
Analia
Bulb Base
Medium
Shade Finish
Clear Ribbed
Rated Location
Damp
Location Rating
Damp
Frame Material
Steel
Frame Finish
Brushed Nickel
Shade Finish/Color
Clear Ribbed
Description
Exquisitely sparkling textured clear glass shades become a focal point in a custom bath space when this four-light vanity bath light takes its place over a spacious bathroom vanity. Ideal for both contemporary or transitional spaces, this vanity light from the Analia collection merges a hint of nautical style with conical shades and industrial-inspired details. A brushed nickel finish steel frame reflects a minimalist style with glam and elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.