
Analia Vanity, 4-Light, 36 In.W x 7.5 In.L x 9.25 In.H, Chrome/Clear Ribbed
Mfr # 1101-4V-CH
Zoro # G411799453
product price: $380.00
/ea
Free Shipping & Returns
Key Features
Height
9.25 in
Length
7.5 in
Number of Lights
4
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1101-4V-CH
Zoro #
G411799453
UPC #
685659185454
Country of Origin
China
Dimensions
Height
9.25 in
Length
7.5 in
Width
36 in
Canopy Dimensions
7.01 in x 4.53 in
Backplate Dimensions
7.01"L x 4.53"W
Details
Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Shade Material
Glass
Standards
UL/ CUL Certified
Housing Material
Steel
Lamp Included
No
Dimmable
Yes
Lamp Watts
100
Series
Analia
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear Ribbed
Frame Material
Steel
Frame Finish
Chrome
Location Rating
Damp
Shade Finish/Color
Clear Ribbed
Description
Energize a custom modern bath space with this four-light vanity bath light, embracing the radiant look of hand-blown clear textured glass. Ideal for both contemporary or transitional spaces, this vanity light from the Analia collection merges a hint of nautical style with conical shades and industrial-inspired details. A brilliant chrome finish steel frame reflects a minimalist style with glam and elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.