
Analia Vanity, 5-Light, 45.75 In.W x 7.5 In.L x 9.25 In.H, Brushed Nickel/Clear Ribbed
Mfr # 1101-5V-BN
Zoro # G611799468
product price:Â $470.00
/ea
Free Shipping & Returns
Key Features
Height
9.25 in
Length
7.5 in
Number of Lights
5
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1101-5V-BN
Zoro #
G611799468
UPC #
685659185485
Country of Origin
China
Dimensions
Height
9.25 in
Length
7.5 in
Width
45.75 in
Canopy Dimensions
7.01 in x 4.53 in
Backplate Dimensions
7.01"L x 4.53"W
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Shade Material
Glass
Housing Material
Steel
Lamp Included
No
Lamp Watts
100
Series
Analia
Dimmable
Yes
Standards
UL/ CUL Certified
Rated Location
Damp
Shade Finish
Clear Ribbed
Bulb Base
Medium
Shade Finish/Color
Clear Ribbed
Frame Finish
Brushed Nickel
Frame Material
Steel
Location Rating
Damp
Description
An ethereal blend of nautical and chic contemporary flavors forms a perfect way to highlight spacious modern bath vanities. From the Analia collection, this gorgeous five-light bath vanity light begins a design journey with decadent hand-blown textured clear glass shades in a conical shape. A linear brushed nickel finish steel frame offers a versatile element in a vanity light with both modern and transitional personalities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.