
Analia Wall Sconce, 1-Light, 6.5 In.W x 7.5 In.L x 9.25 In.H, Brushed Nickel/Clear Ribbed
Mfr # 1101-1S-BN
Zoro # G211800052
product price:Â $112.00
/ea
Free Shipping & Returns
Key Features
Height
9.25 in
Width
6.5 in
Dimmable
Yes
Standards
UL/ CUL Certified
Lamp Included
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1101-1S-BN
Zoro #
G211800052
UPC #
685659185324
Country of Origin
China
Dimensions
Height
9.25 in
Width
6.5 in
Length
7.5 in
Canopy Dimensions
7.01 in x 4.53 in
Backplate Dimensions
7.01"L x 4.53"W
Details
Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Standards
UL/ CUL Certified
Lamp Included
No
Series
Analia
Lamp Watts
100
Rated Location
Damp
Shade Finish
Clear Ribbed
Number of Lights
1
Bulb Base
Medium
Shade Material
Glass
Frame Material
Steel
Location Rating
Damp
Frame Finish
Brushed Nickel
Shade Finish/Color
Clear Ribbed
Collection
Analia
Description
Soothing, exotic ambiance brings an ethereal sophistication to a contemporary bath space with this modern wall sconce from the Analia collection. Highlight a compact vanity or wall with a chic fixture featuring a minimalist-inspired brushed nickel steel frame and decadent conical shade crafted of hand-blown textured glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.