
Analia Wall Sconce, 1-Light, 6.5 In.W x 7.5 In.L x 9.25 In.H, Chrome/Clear Ribbed
Mfr # 1101-1S-CH
Zoro # G111800039
product price: $114.00
/ea
Free Shipping & Returns
Key Features
Height
9.25 in
Width
6.5 in
Dimmable
Yes
Lamp Watts
100
Series
Analia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1101-1S-CH
Zoro #
G111800039
UPC #
685659185331
Country of Origin
China
Dimensions
Height
9.25 in
Width
6.5 in
Length
7.5 in
Canopy Dimensions
7.01 in x 4.53 in
Backplate Dimensions
7.01"L x 4.53"W
Details
Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Lamp Watts
100
Series
Analia
Lamp Included
No
Standards
UL/ CUL Certified
Shade Material
Glass
Bulb Base
Medium
Frame Material
Steel
Number of Lights
1
Shade Finish
Clear Ribbed
Rated Location
Damp
Shade Finish/Color
Clear Ribbed
Frame Finish
Chrome
Location Rating
Damp
Collection
Analia
Description
Replicate the luxury of a spa setting in a contemporary bath space with this modern wall sconce from the Analia collection. Highlight a compact vanity or wall with a chic fixture featuring a minimalist-inspired gleaming chrome finish steel frame and decadent conical shade crafted of hand-blown textured glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.