Analia Wall Sconce, 1-Light, 6.5 In.W x 7.5 In.L x 9.25 In.H, Modern Gold/Clear Ribbed

  • Mfr # 1101-1S-MGLD

  • Zoro # G511800042


product price:  $122.00
/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Width
6.5 in
Dimmable
Yes
Standards
UL/ CUL Certified
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1101-1S-MGLD
Zoro #
G511800042
UPC #
685659185355
Country of Origin
China

Dimensions

Height
9.25 in
Width
6.5 in
Length
7.5 in
Canopy Dimensions
7.01 in x 4.53 in
Backplate Dimensions
7.01"L x 4.53"W

Details

Dimmable
Yes
Finish
Modern Gold
Item
Wall Sconce
Standards
UL/ CUL Certified
Lamp Included
No
Lamp Watts
100
Series
Analia
Bulb Base
Medium
Shade Material
Glass
Rated Location
Damp
Shade Finish
Clear Ribbed
Number of Lights
1
Frame Material
Steel
Location Rating
Damp
Shade Finish/Color
Clear Ribbed
Frame Finish
Modern Gold
Collection
Analia

Description

Add an elegant element to a custom bath space with this modern wall sconce from the Analia collection. Highlight a compact vanity or wall with a cool fixture featuring a minimalist-inspired modern gold finish steel frame and decadent conical shade crafted of hand-blown textured glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.