Anders Chandelier, 3-Light, 22 In.W x 4 In.H, Polished Nickel/marbling

  • Mfr # 1944P22-PN-LED

  • Zoro # G911799755


product price:  $816.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
24 W
Material
Steel
Series
Anders
Collection
Anders
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1944P22-PN-LED
Zoro #
G911799755
UPC #
685659181364
Country of Origin
China

Dimensions

Height
4 in
Width
22 in
Length
22"
Chain Length
72"
Cord/Wire Length
110"
Canopy Dimensions
4.72"L x 4.72"W

Details

Item
Chandelier
Fixture Wattage
24 W
Finish
Polished Nickel
Material
Steel
Series
Anders
Collection
Anders
Number of Lights
3
Lamp Included
Yes
Standards
CETL
Style
Architectural, Transitional, Mid-Century, Industrial, LED
Dimmable
Yes
Lamp Watts
24
Rated Location
Damp
Shade Finish
Marbling
Shade Material
Parian
Color Rendering Index
Greater than 90
Color Temperature
2700K/3000K/3500K/4000K/5000K
Location Rating
Damp
Bulb Base
LED
LED Source Lumen
4,473 lm
Shade Finish/Color
marbling
Frame Material
Steel
CRI
CRI>90
LED Color Temperature
2700K/3000K/3500K/4000K/5000K
Bulbs Included
Yes
Lumens
1576
LED Delivered Lumen
1,576 lm

Description

Versatile in design, this three-light LED pendant light suits decor schemes from industrial to modern and adds a sleek minimalist look. A ring design crafts simplicity in a fixture from the Anders collection, featuring a pleasing polished nickel finish steel circular frame suspended from cable chains reinforcing a symmetrical aesthetic. With a translucent alabaster diffuser, soft ambient lighting adds a warm glow to kitchens, living areas, and entryways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.