Anders Semi Flush Mount, 1-Light, 15 In.W x 13.75 In.H, Polished Nickel/marbling

  • Mfr # 1944SF15-PN-LED

  • Zoro # G711799887


product price:  $420.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Anders
Number of Light Bulbs Required
1
Dimmable
Yes
Rated Location
Damp
Shade Finish
Marbling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1944SF15-PN-LED
Zoro #
G711799887
UPC #
685659181326
Country of Origin
China

Dimensions

Height
13.75 in
Canopy Dimensions
4.72"L x 4.72"W
Length
15 in
Width
15 in

Details

Fixture Series
Anders
Item
Semi Flush Mount
Number of Light Bulbs Required
1
Dimmable
Yes
Rated Location
Damp
Shade Finish
Marbling
Color Temperature
2700K/3000K/3500K/4000K/5000K
Frame Material
Steel
Bulb Wattage
30
Color Rendering Index
Greater than 90
Bulbs Included
Yes
Standards
CETL
Frame Finish
Polished Nickel
Bulb Base
LED
Shade Material
Parian
Number of Lights
1
LED Color Temperature
2700K/3000K/3500K/4000K/5000K
Collection
Anders
Shade Finish/Color
marbling
CRI
CRI>90
Location Rating
Damp
LED Source Lumen
3,380 lm
Lumens
878
LED Delivered Lumen
878 lm

Description

Create a stylish motif capped with simplicity in a modern or transitional space, choosing this LED semi-flush mount ceiling light from the Anders collection. Suspended with bold cable chains, its aesthetic moves from modern to industrial with a ring frame fashioned of polished nickel finish steel and a delicate, translucent alabaster diffuser infusing soft ambient illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.