Anders Semi Flush Mount, 3-Light, 22 In.W x 21.25 In.H, Rubbed Brass/marbling

  • Mfr # 1944SF22-RB-LED

  • Zoro # G511799926


product price: $806.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Anders
Number of Light Bulbs Required
3
Frame Finish
Rubbed Brass
Bulb Base
LED
Rated Location
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1944SF22-RB-LED
Zoro #
G511799926
UPC #
685659181357
Country of Origin
China

Dimensions

Height
21.25 in
Length
22 in
Width
22 in
Canopy Dimensions
4.72"L x 4.72"W

Details

Fixture Series
Anders
Item
Semi Flush Mount
Number of Light Bulbs Required
3
Frame Finish
Rubbed Brass
Bulb Base
LED
Rated Location
Damp
Color Rendering Index
Greater than 90
Standards
CETL
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Shade Material
Parian
Frame Material
Steel
Shade Finish
Marbling
Bulb Wattage
24
Bulbs Included
Yes
Shade Finish/Color
marbling
Collection
Anders
Location Rating
Damp
CRI
CRI>90
LED Color Temperature
2700K/3000K/3500K/4000K/5000K
Number of Lights
3
LED Source Lumen
4,473 lm
Lumens
1576
LED Delivered Lumen
1,576 lm

Description

Illuminate a modern or transitional space in style with a light fixture reflecting a host of styles from industrial to architectural to Mid-Century Modern. This three-light LED semi-flush mount ceiling light provides a gleaming quality with a steel frame offering a rubbed brass finish and a decadent alabaster diffuser that infuses ambient lighting. Make a difference in a kitchen, entryway, or main living space with a tasteful and versatile LED light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.