Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Andree Brushed Nickel 2 Light Vanity

  • Mfr # 1960-2V-BN

  • Zoro # G122842769


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Width
16 in
Length
6-1/4 in
Shade Material
Glass
Series
Andree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1960-2V-BN
Zoro #
G122842769
UPC #
685659216608
Country of Origin
China

Dimensions

Width
16 in
Length
6-1/4 in
Height
9 in

Details

Color
Brushed Nickel
Shade Material
Glass
Series
Andree
Includes
Installation hardware
Item
Vanity
Shade Finish
Clear
Damp/Wet Rating
Damp
Housing Material
Steel
Voltage
120 V

Description

Double the level of illumination in a master or guest bath space with a two-light vanity bath light focused on sophisticated style. Glam influence mixes textural diamond patterning on clear glass conical shades, with tasteful brushed nickel finish metal framing is both versatile and beautiful. Dimming options increase functionality in a light fixture with a timeless design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.