Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Andree Brushed Nickel 5 Light Vanity

  • Mfr # 1960-5V-BN

  • Zoro # G122842783


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Shade Finish
Clear
Shade Material
Glass
Height
9 in
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1960-5V-BN
Zoro #
G122842783
UPC #
685659216721
Country of Origin
China

Dimensions

Height
9 in
Length
6-1/4 in
Width
40 in

Details

Item
Vanity
Damp/Wet Rating
Damp
Shade Finish
Clear
Shade Material
Glass
Includes
Installation hardware
Color
Brushed Nickel
Series
Andree
Voltage
120 V
Housing Material
Steel

Description

Enjoy a wide reach of ambient illumination in master or guest bath spaces with a five-light vanity fixture showcasing glam inspiration. A linear frame and accents made of brushed nickel metal offer versatility and a timeless design to a dimmable fixture sending illumination through thick clear glass conical shades with striking textural overlapping diamond patterning. Make this light part of a refreshed design in bathrooms and dressing spaces.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.