Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Andree Chrome 1 Light Wall Sconce

  • Mfr # 1960-1S-CH

  • Zoro # G122842752


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Shade Color
Chrome
Body Material
Steel
Fixture Voltage
120 V
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1960-1S-CH
Zoro #
G122842752
UPC #
685659216578
Country of Origin
China

Dimensions

Height
9 in
Length
6-1/4 in
Width
5 in

Details

Damp/Wet Rating
Damp
Shade Color
Chrome
Body Material
Steel
Fixture Voltage
120 V
Item
Wall Sconce
Shade Finish
Clear
Shade Material
Glass
Series
Andree
Includes
Installation hardware

Description

Perfect for a master or guest bath space, this one-light wall sconce reflects glam design and materials as it offers accent lighting with dimming options. Textural diamond patterning on clear glass creates a conical shade, with a brilliant chrome finish metal frame delivers intriguing detail. This fixture will add a luxe look to any space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.