Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Andree Matte Black 4 Light Vanity

  • Mfr # 1960-4V-MB

  • Zoro # G622842818


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Color
Matte Black
Voltage
120 V
Includes
Installation hardware
Length
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1960-4V-MB
Zoro #
G622842818
UPC #
685659216707
Country of Origin
China

Dimensions

Length
6-1/4 in
Width
32 in
Height
9 in

Details

Housing Material
Steel
Color
Matte Black
Voltage
120 V
Includes
Installation hardware
Shade Finish
Clear
Damp/Wet Rating
Damp
Item
Vanity
Shade Material
Glass
Series
Andree

Description

Expansive vanity spaces receive full attention in lighting with a classic design as this four-light vanity fixture exudes a hint of glam. Framed in bold matte black metal, its four clear glass shades bring a textural quality with overlapping diamond patterning that adds to aesthetics and lighting impacts. This dimmable fixture is perfect for meeting light level needs throughout the day and night.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.