Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Andree Modern Gold 2 Light Vanity

  • Mfr # 1960-2V-MGLD

  • Zoro # G322842729


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Series
Andree
Housing Material
Steel
Voltage
120 V
Length
6-1/4 in
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1960-2V-MGLD
Zoro #
G322842729
UPC #
685659216639
Country of Origin
China

Dimensions

Length
6-1/4 in
Height
9 in
Width
16 in

Details

Series
Andree
Housing Material
Steel
Voltage
120 V
Includes
Installation hardware
Shade Finish
Clear
Color
Modern Gold
Shade Material
Glass
Item
Vanity
Damp/Wet Rating
Damp

Description

Master and guest bath spaces crave artisan style in lighting, and this two-light vanity light delivers. Decadent conical shades made of clear glass with overlapping diamond patterning offer textural beauty, with warm modern gold metal framing completing a sophisticated look. Dimming features allow customized light levels to conform to mood lighting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.