Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annex 1 Light Outdoor Chain, Rust & Clear Beveled

  • Mfr # 563CHM-RT

  • Zoro # G505842102


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
8"
Width
8"
Height
13.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563CHM-RT
Zoro #
G505842102
UPC #
685659076219
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
13.75"
Chain Length
24"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
42 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Shade Material
Glass
Light Bulb Wattage
100 W
Frame Finish
Rust
Style
period inspired; old world; gothic
Series
Annex
Frame Material
Aluminum
UL Listed
CUL/cETLu
Dimmable
Yes
Rated Location
Wet
Shade Finish
Clear Beveled
Damp/Wet Rating
Damp

Description

Inspired by the carriage lights of old, the Annex collection of outdoor fixtures offers transitional style for any decor. Finished in either Black or Rust, the Annex collection of outdoor fixtures will suit any decor, modern or traditional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.