Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annex 1 Light Outdoor Post Mount, Rust & Clear Beveled

  • Mfr # 563PHM-RT

  • Zoro # G705837144


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Finish
Rust
Standards
CUL/cETLu
Housing Material
Aluminum
Length
8"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563PHM-RT
Zoro #
G705837144
UPC #
685659076233
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
19.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Rust
Standards
CUL/cETLu
Housing Material
Aluminum
Dimmable
Yes
Series
Annex
Number of Lamps
1
Bulb Base Type
Medium
Watts
100
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet

Description

Inspired by the carriage lights of old, the Annex collection of outdoor fixtures offers transitional style for any decor. Finished in either Black or Rust, the Annex collection of outdoor fixtures will suit any decor, modern or traditional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.