Zoro Homepage

Annora 1 Light Flush Mount, Brushed Nickel & Clear

  • Mfr # 428F1-BN

  • Zoro # G005835840


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Length
7"
Width
7"
Height
7.75"
Watts
100
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428F1-BN
Zoro #
G005835840
UPC #
685659056440
Country of Origin
China

Dimensions

Length
7"
Width
7"
Height
7.75"
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Watts
100
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Series
Annora
Standards
CUL/cETLu
Number of LEDs
Medium
Housing Material
Steel
Number of Light Bulbs Required
1
Shade Material
Glass
Shade Finish
Clear
Rated Location
Dry

Description

Harmony of vintage style fixture, clear glass, and vintage bulb (not included) shapes define the Annora family. Clear glass paired with brushed nickel fittings complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.