Zoro Homepage

Annora 1 Light Wall Sconce, Olde Bronze & Clear

  • Mfr # 428-1S-OB

  • Zoro # G205841016


product price: $136.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Olde Bronze
Standards
CUL/cETLu
Length
6"
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-1S-OB
Zoro #
G205841016
UPC #
685659040470
Country of Origin
China

Dimensions

Height
11.38"
Width
4.75"
Length
6"
Canopy Dimensions
4-1/2 in x 7 in

Details

Dimmable
Yes
Finish
Olde Bronze
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Steel
Series
Annora
Lamp Watts
100
Number of Lights
1
Shade Material
Glass
Bulb Base
Medium
Frame Material
Steel
Rated Location
Damp
Shade Finish
Clear

Description

Harmony of vintage style fixture, clear glass, and vintage bulb (not included) shapes define the Annora family. Clear glass paired with olde bronze fittings complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.