Zoro Homepage

Annora 2 Light Island/Billiard, Olde Bronze & Clear

  • Mfr # 428MP-2OB

  • Zoro # G705843268


product price: $432.00
/ea
Free Shipping & Returns

Key Features

Length
30"
Frame Material
Steel
Frame Finish
Olde Bronze
Number of Lights
1
Light Bulb Wattage
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428MP-2OB
Zoro #
G705843268
UPC #
685659076103
Country of Origin
China

Dimensions

Length
30"
Width
5.5"
Height
57.63"
Chain Length
2x 6x12" + 2x6" + 2x3" Rods
Canopy Dimensions
30 in x 6 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Olde Bronze
Number of Lights
1
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Style
contemporary; utilitarian
UL Listed
CUL/cETLu
Shade Material
Glass
Series
Annora
Shade Finish
Clear
Rated Location
Dry

Description

Harmony of vintage style fixture, clear glass, and vintage bulb (not included) shapes define the Annora family. Clear glass paired with olde bronze fittings complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.