Zoro Homepage

Annora 2 Light Vanity, Olde Bronze & Clear

  • Mfr # 428-2V-OB

  • Zoro # G405835006


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Height
10.75"
Length
6"
Housing Finish
Olde Bronze
Number of Lights
2
Style
contemporary; utilitarian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-2V-OB
Zoro #
G405835006
UPC #
685659040494
Country of Origin
China

Dimensions

Height
10.75"
Length
6"
Width
13.13"
Canopy Dimensions
7 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Olde Bronze
Number of Lights
2
Style
contemporary; utilitarian
Shade Material
Glass
Dimmable
Yes
Housing Material
Steel
Standards
CUL/cETLu
Series
Annora
Lamp Watts
100
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

Harmony of vintage style fixture, clear glass, and vintage bulb (not included) shapes define the Annora family. Clear glass paired with olde bronze fittings complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.