Zoro Homepage

Annora 3 Light Chandelier, Brushed Nickel & Clear

  • Mfr # 428-3-BN

  • Zoro # G605835691


product price: $306.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Brushed Nickel
Style
contemporary; utilitarian
Series
Annora
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-3-BN
Zoro #
G605835691
UPC #
685659040425
Country of Origin
China

Dimensions

Length
19"
Width
19"
Height
53.13"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Brushed Nickel
Style
contemporary; utilitarian
Series
Annora
Dimmable
Yes
Number of Lights
3
Housing Material
Steel
Standards
CUL/cETLu
Material
Steel
Shade Finish
Clear
Bulb Base
Medium
Shade Material
Glass
Rated Location
Dry

Description

Harmony of vintage style fixture, clear glass, and vintage bulb (not included) shapes define the Annora family. Clear glass paired with brushed nickel fittings complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.