Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annora 3 Light Island/Billiard, Brushed Nickel

  • Mfr # 437-3BN-SBN

  • Zoro # G105843264


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Length
53.5"
Width
16"
Height
13.75"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437-3BN-SBN
Zoro #
G105843264
UPC #
685659055665
Country of Origin
China

Dimensions

Length
53.5"
Width
16"
Height
13.75"
Chain Length
2x 5x12" + 1x6" + 1x3" Rods
Canopy Dimensions
12 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
CUL/cETLu
Series
Annora
Style
contemporary; utilitarian
Rated Location
Dry

Description

Finished in brushed nickel this vintage three light fixture is paired with stepped brushed nickel shades to compliment any decor. The simple vintage styling of this fixture would be perfect for the game room, or any other room of the house where a touch of vintage class is needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.