Zoro Homepage

Annora 3 Light Island/Billiard, Brushed Nickel & Clear

  • Mfr # 428-3B-BN

  • Zoro # G405843094


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Length
14"
Width
52"
Height
84.75"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-3B-BN
Zoro #
G405843094
UPC #
685659040586
Country of Origin
China

Dimensions

Length
14"
Width
52"
Height
84.75"
Chain Length
3x 10x12" + 2x6" + 2x3" Rods
Cord/Wire Length
110 in
Canopy Dimensions
12 in x 4-3/4 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
CUL/cETLu
Shade Material
Glass
Style
contemporary; utilitarian
Series
Annora
Rated Location
Dry
Shade Finish
Clear

Description

Harmony of vintage style fixture, clear glass, and vintage bulb (not included) shapes define the Annora family. Clear glass paired with brushed nickel fittings complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.