Zoro Homepage

Annora 3 Light Island/Billiard, Olde Bronze & Clear

  • Mfr # 428MP-3OB

  • Zoro # G405843469


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Length
47.5"
Frame Material
Steel
Frame Finish
Olde Bronze
Number of Lights
3
Light Bulb Wattage
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428MP-3OB
Zoro #
G405843469
UPC #
685659055641
Country of Origin
China

Dimensions

Length
47.5"
Width
5.5"
Height
7.125"
Chain Length
3x 9x12" + 3x6" + 3x3" Rods
Canopy Dimensions
46 in x 4-1/2 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Olde Bronze
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Glass
Style
contemporary; utilitarian
Series
Annora
UL Listed
CUL/cETLu
Rated Location
Dry
Shade Finish
Clear

Description

Finished in olde bronze this vintage three llight fixture is paired with clear glass shades to compliment any décor. The simple vintage styling of this fixture would be perfect for the game room, or any other room of the house where a touch of vintage class is needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.