Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annora 3 Light Semi Flush Mount, Brushed Nickel & Clear

  • Mfr # 428SF-BN

  • Zoro # G205841856


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Glass Color
Clear
Length
15 in
Height
17.38 in
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428SF-BN
Zoro #
G205841856
UPC #
685659040647
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
17.38 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Annora
Item
Semi Flush Mount
Finish
Brushed Nickel
Glass Color
Clear
Number of Light Bulbs Required
3
Standards
CUL/cETLu
Shade Material
Glass
Shade Finish
Clear
Frame Finish
Brushed Nickel
Bulb Base
Medium
Frame Material
Steel
Bulb Wattage
100 W
Rated Location
Dry
Dimmable
Yes

Description

Harmony of vintage style fixture, clear glass, and vintage bulb (not included) shapes define the Annora family. Clear glass paired with brushed nickel fittings complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.