Zoro Homepage

Annora 5 Light Vanity, Brushed Nickel & Clear

  • Mfr # 428-5V-BN

  • Zoro # G405835198


product price: $446.00
/ea
Free Shipping & Returns

Key Features

Height
10.75"
Length
6"
Width
36.75"
Housing Finish
Brushed Nickel
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-5V-BN
Zoro #
G405835198
UPC #
685659040548
Country of Origin
China

Dimensions

Height
10.75"
Length
6"
Width
36.75"
Canopy Dimensions
7 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Style
contemporary; utilitarian
Shade Material
Glass
Housing Material
Steel
Lamp Watts
100
Dimmable
Yes
Standards
CUL/cETLu
Series
Annora
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium

Description

Harmony of vintage style fixture, clear glass, and vintage bulb (not included) shapes define the Annora family. Clear glass paired with brushed nickel fittings complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.