Zoro Homepage

Annora 5 Light Vanity, Chrome & Clear

  • Mfr # 428-5V-CH

  • Zoro # G805835187


product price: $470.00
/ea
Free Shipping & Returns

Key Features

Height
10.75"
Length
6"
Width
36.75"
Housing Finish
Chrome
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-5V-CH
Zoro #
G805835187
UPC #
685659081848
Country of Origin
China

Dimensions

Height
10.75"
Length
6"
Width
36.75"
Canopy Dimensions
7 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
contemporary; utilitarian
Shade Material
Glass
Lamp Watts
100
Dimmable
Yes
Standards
CUL/cETLu
Series
Annora
Housing Material
Steel
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

Span a spacious countertop with this beautiful five-light chrome vanity light for the bathroom. Designed for elegance, this Annora collection fixture boasts five clear glass shades with vintage-style light bulbs (not included).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.