Zoro Homepage

Ansel 1 Light Outdoor Pendant, Black & Black

  • Mfr # 590P-BK

  • Zoro # G405842011


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
11"
Width
11"
Height
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590P-BK
Zoro #
G405842011
UPC #
685659159233
Country of Origin
China

Dimensions

Length
11"
Width
11"
Height
10.5"
Chain Length
Rods: 6x12" + 1x6" + 1x3"
Canopy Dimensions
5.1 in x 5.1 in
Cord/Wire Length
110 in

Details

Item
Outdoor Pendant
Number of Lights
1
Bulb Base Type
Medium
UL Listed
CUL/cETLu
Light Bulb Wattage
100 W
Dimmable
Yes
Series
Ansel
Frame Finish
Black
Style
RLM, Outdoor, Traditional, Restoration, Urban, Modern farmhouse
Frame Material
Aluminum
Rated Location
Damp

Description

Repurposing the conventional image of exterior lighting, the Ansel single-light outdoor pendant begins a slate of crafty accenting and a source of targeted lighting. Illuminate a covered porch or gazebo space with this elegant casual fixture crafted of a black finish aluminum half-dome hat shade with a curvy wire-inspired open cage motif. A standard bulb is partially visible, bringing a down home, easy-living flavor perfect for entertaining al fresco.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.