Zoro Homepage

Ansel 1 Light Outdoor Wall Sconce, Black & Black

  • Mfr # 590M-BK

  • Zoro # G805836276


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Width
10.75"
Height
14"
Length
12.25"
Series
Ansel
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590M-BK
Zoro #
G805836276
UPC #
685659159271
Country of Origin
China

Dimensions

Width
10.75"
Height
14"
Length
12.25"
Canopy Dimensions
5.1 in x 5.1 in

Details

Item
Outdoor Wall Sconce
Series
Ansel
Watts
100
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Bulb Base
Medium
Dimmable
Yes
Rated Location
Wet
Number of Lights
1

Description

Village-inspired farmhouse charm mix motifs, creating an artful and tasteful vibe to the Ansel single-light outdoor wall sconce. Perfect for adding ambient and spot lighting on a structure or fence space, it features a black finish aluminum half-dome hat shade with a wire open cage-like element offering partial glimpses of a standard bulb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.