Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ansel 1 Light Outdoor Wall Sconce, Galvanized & Galvanized

  • Mfr # 590M-GV

  • Zoro # G505836330


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
10.75"
Height
14"
Length
12.25"
Series
Ansel
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590M-GV
Zoro #
G505836330
UPC #
685659159288
Country of Origin
China

Dimensions

Width
10.75"
Height
14"
Length
12.25"
Canopy Dimensions
5.1 in x 5.1 in

Details

Item
Outdoor Wall Sconce
Series
Ansel
Watts
100
Finish
Galvanized
Housing Material
Aluminum
Standards
CUL/cETLu
Bulb Base
Medium
Number of Lights
1
Rated Location
Wet
Dimmable
Yes

Description

The Ansel single-light outdoor wall sconce delivers a charming village industrial motif with a romantic vibe. Perfect for adding ambient and spot lighting on a structure or fence space, it features a galvanized finish aluminum half-dome hat shade with a wire open cage-like element offering partial glimpses of a standard bulb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.