
Arabella Chandelier, 10-Light, 33 In.W x 44 In.H, Matte Black/Matte Black
Mfr # 3500-10MB
Zoro # G211799554
product price: $786.00
/eaKey Features
Fixture Wattage
60 W
Finish
Matte Black
Width
33 in
Height
44 in
Collection
Arabella
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3500-10MB
Zoro #
G211799554
UPC #
685659183344
Country of Origin
China
Dimensions
Width
33 in
Height
44 in
Length
33"
Chain Length
120"
Canopy Dimensions
5" L x 5" W
Cord/Wire Length
170"
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Collection
Arabella
Number of Lights
10
Standards
CUL/cETLu
Material
Steel
Series
Arabella
Lamp Watts
60
Dimmable
Yes
Style
Restoration, Urban, Transitional, industrial
Rated Location
Damp
Bulb Base
Candelabra
Location Rating
Damp
Shade Material
Steel
Frame Material
Steel
Bulbs Included
No
Description
Make a design statement worthy of an enticing custom space, choosing this striking ten-light chandelier as a centerpiece in a dining room or foyer. From the Arabella Collection, this exquisite fixture maintains a light, symmetrical motif in spite of its bold matte black finish steel construction. A ribbon-like design accents its chicly arched frame with charming candelabra bulb mounts that soften edgy character.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.