
Arabella Chandelier, 12-Light, 43 In.W x 46.5 In.H, Matte Black/Matte Black (Discontinued)
- Mfr # 3500-12MB
- Zoro # G911799496
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3500-12MB
Zoro #
G911799496
UPC #
685659183351
Country of Origin
China
Dimensions
Height
46.5 in
Length
43"
Width
43 in
Cord/Wire Length
170"
Canopy Dimensions
5" L x 5" W
Chain Length
120"
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Dimmable
Yes
Style
Restoration, Urban, Transitional, industrial
Lamp Watts
60
Series
Arabella
Standards
CUL/cETLu
Material
Steel
Number of Lights
12
Collection
Arabella
Rated Location
Damp
Bulb Base
Candelabra
Shade Material
Steel
Bulbs Included
No
Frame Material
Steel
Location Rating
Damp
Description
A strikingly theatrical quality reflects in the design of a twelve-light chandelier with a flair toward artistry coupled with energy. From the Arabella Collection, this exquisite fixture maintains a light, symmetrical motif in spite of its bold matte black finish steel construction. A ribbon-like design accents its chicly arched frame with charming candelabra bulb mounts that soften edgy character.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.