
Arabella Chandelier, 8-Light, 28 In.W x 40.5 In.H, Matte Black/Matte Black
Mfr # 3500-8MB
Zoro # G911799274
product price:Â $630.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Finish
Matte Black
Height
40.5 in
Length
28"
Style
Restoration, Urban, Transitional, industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3500-8MB
Zoro #
G911799274
UPC #
685659183337
Country of Origin
China
Dimensions
Height
40.5 in
Length
28"
Width
28 in
Chain Length
120"
Cord/Wire Length
170"
Canopy Dimensions
5" L x 5" W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Style
Restoration, Urban, Transitional, industrial
Collection
Arabella
Series
Arabella
Material
Steel
Number of Lights
8
Lamp Watts
60
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Damp
Location Rating
Damp
Frame Material
Steel
Shade Material
Steel
Bulbs Included
No
Description
Capture a theatrical motif with artistry and romance worthy of a custom space with an eight-light chandelier leaving a lasting impact. From the Arabella Collection, this exquisite fixture maintains a flowery symmetrical motif in spite of its bold matte black finish steel construction. A ribbon-like design accents its chicly arched frame with charming candelabra bulb mounts that soften edgy character.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.