
Arabella Wall Sconce, 2-Light, 10 In.W x 7.25 In.L x 11.5 In.H, Matte Black/Matte Black
Mfr # 3500-2S-MB
Zoro # G511799216
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Height
11.5 in
Dimmable
Yes
Finish
Matte Black
Length
7.25 in
Standards
CUL/cETLu
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3500-2S-MB
Zoro #
G511799216
UPC #
685659183375
Country of Origin
China
Dimensions
Height
11.5 in
Width
10 in
Length
7.25 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5" W x 5" H
Details
Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Standards
CUL/cETLu
Lamp Watts
60
Series
Arabella
Lamp Included
No
Frame Material
Steel
Bulb Base
Candelabra
Number of Lights
2
Rated Location
Damp
Shade Material
Steel
Collection
Arabella
Location Rating
Damp
Frame Finish
Matte Black
Description
The Arabella two-light wall sconce offers a workable balance of drama and artistry in one, offering a theatrical edge and a dose of romance. Delivering accent lighting in a living room, bedroom, or hallway, this tasteful fixture focuses on symmetry and proportion with a black matte finish steel frame and wall plate, and side-by-side candelabra mounts that soften its bold finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.