
Arabella Wall Sconce, 3-Light, 14 In.W x 9.5 In.L x 11.5 In.H, Matte Black/Matte Black
Mfr # 3500-3S-MB
Zoro # G311799263
product price:Â $146.00
/ea
Free Shipping & Returns
Key Features
Height
11.5 in
Dimmable
Yes
Finish
Matte Black
Lamp Watts
60
Standards
CUL/cETLu
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3500-3S-MB
Zoro #
G311799263
UPC #
685659183382
Country of Origin
China
Dimensions
Height
11.5 in
Width
14 in
Length
9.5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5" W x 5" H
Details
Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Lamp Watts
60
Standards
CUL/cETLu
Series
Arabella
Lamp Included
No
Number of Lights
3
Frame Material
Steel
Bulb Base
Candelabra
Rated Location
Damp
Shade Material
Steel
Location Rating
Damp
Collection
Arabella
Frame Finish
Matte Black
Description
Create a theatre-inspired look in a traditional or transitional space with this captivating three-light wall sconce. Delivering accent lighting in a living room, bedroom, or hallway, this tasteful fixture focuses on symmetry and proportion with a black matte finish steel frame and wall plate, and side-by-side candelabra mounts that soften its bold finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.